Deep groove ball bearing NTN 6926LLU/2AS, Outer diameter: 180 mm | Width: 24 mm | Inner diameter: 130 mm
NTN - Deep Groove Ball Bearing - 6926LLU/2AS
See technical informationSee documentsReferences
NTN:6926LLU/2AS
Rubix:205A0952
EAN:4547359423600



Documents
Product details : NTN 6926LLU/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x24 mm |
|---|---|
| Logistic Weight | 1560 g |
| Inner diameter | 130 mm |
| Outer diameter | 180 mm |
| Width | 24 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 67500 N |
| Basic dynamic load, radial - Cr | 72000 N |
Show UNSPSC/ECL@SS
£ 304.04 excl. VAT
/ Each
£ 364.85 incl. VAT
- Delivery usually within ( 3 ) days
