Deep groove ball bearing SNR 6210HT200ZZ, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Topline ball bearings
See technical informationSee documentsReferences
SNR:6210HT200ZZ
Rubix:204A9719
EAN:3413520353292



Documents
Product details : SNR 6210HT200ZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides, for 200°C application
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 189x135x3 mm |
|---|---|
| Logistic Weight | 480 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | two metal shields |
| Bearing Clearance | c4 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 8200 rpm |
| Limit speed | 3400 rpm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Weight | 0.453 kg |
Show UNSPSC/ECL@SS
£ 62.22 excl. VAT
/ Each
£ 74.66 incl. VAT
- Delivery usually within ( 3 ) days
