Deep groove ball bearing FAG 6310-M-J20AA-C3, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm

63..

See technical information

References

FAG:6310-M-J20AA-C3
Rubix:244A3904
Manufacturer :0778879560030
EAN:4054364680237
brand logo

Technical specifications

Inner diameter50 mm
Outer diameter110 mm
Width27 mm
See all Specifications

Product details : FAG 6310-M-J20AA-C3 0778879560030 DEEP GROOVE BALL BEARINGS


Deep groove ball bearing 63..-M, single row, cf. DIN 625-1

Technical specifications


Attributes
Logistic Weight1310 g
Inner diameter50 mm
Outer diameter110 mm
Width27 mm
Sealingopen
Bearing Clearancec3
Series63..
Cagebrass
£ 302.46 excl. VAT
/ Each
£ 362.95 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories