Deep groove ball bearing FAG S61801-2Z-HLC, Outer diameter: 21 mm | Width: 5 mm | Inner diameter: 12 mm
Deep groove ball bearing
See technical informationReferences
FAG:S61801-2Z-HLC
Rubix:238A2600
Manufacturer :0551850100000
EAN:4012802649314

Product details : FAG S61801-2Z-HLC DEEP GROOVE BALL BEARING
Features:
This bearing features a single row of stainless steel balls, designed to provide optimal corrosion resistance and durability. Rigid ball bearings made of stainless steel have a lower load capacity than equivalent bearings made of high-chromium steel. They support radial and axial loads in both directions, are easy to install, and require little maintenance.
Brand Information:
Schaeffler is a world-renowned company in the field of bearing technologies and mechanical engineering solutions. Founded in 1883 in Germany, the FAG brand—part of the Schaeffler Group—quickly established itself as an undisputed leader in its sector thanks to its commitment to innovation, quality, and sustainability. FAG is the trusted choice for industry professionals seeking high-quality bearing solutions.
This bearing features a single row of stainless steel balls, designed to provide optimal corrosion resistance and durability. Rigid ball bearings made of stainless steel have a lower load capacity than equivalent bearings made of high-chromium steel. They support radial and axial loads in both directions, are easy to install, and require little maintenance.
Brand Information:
Schaeffler is a world-renowned company in the field of bearing technologies and mechanical engineering solutions. Founded in 1883 in Germany, the FAG brand—part of the Schaeffler Group—quickly established itself as an undisputed leader in its sector thanks to its commitment to innovation, quality, and sustainability. FAG is the trusted choice for industry professionals seeking high-quality bearing solutions.
Strengths
Their stainless steel construction ensures excellent corrosion resistance, thereby extending their service life. In addition, the integrated shields provide extra protection against external elements, ensuring reliable operation under a variety of conditions.
Single-row stainless steel deep groove ball bearings offer greater resistance to chemicals and corrosion. They are particularly versatile, feature low friction, and are designed to generate low noise and vibration levels even at high rotational speeds.
Corrosion resistance: Ideal for humid or harsh environments where corrosion is a major concern.
Protection against medium-sized contaminants: shields provide optimal protection against contaminants, extending the bearing’s service life.
Wide operating temperature range: Suitable for a wide range of applications thanks to its extended operating temperature range.
Single-row stainless steel deep groove ball bearings offer greater resistance to chemicals and corrosion. They are particularly versatile, feature low friction, and are designed to generate low noise and vibration levels even at high rotational speeds.
Corrosion resistance: Ideal for humid or harsh environments where corrosion is a major concern.
Protection against medium-sized contaminants: shields provide optimal protection against contaminants, extending the bearing’s service life.
Wide operating temperature range: Suitable for a wide range of applications thanks to its extended operating temperature range.
Applications
Stainless steel deep groove ball bearings are widely used in various industrial sectors, including machine tools and medical equipment. Their ability to operate reliably in corrosive environments makes them a preferred choice for applications requiring enhanced corrosion resistance.
Technical specifications
Attributes
| Logistic Weight | 6,5 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 21 mm |
| Width | 5 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | s618..-2z |
| Limit speed | 42500 rpm |
| Basic static load, radial - C0r | 834 N |
| Basic dynamic load, radial - Cr | 1630 N |
Show UNSPSC/ECL@SS
£ 149.40 excl. VAT
/ 10 pieces
£ 179.28 incl. VAT
- Usually arrives within 14 working days
