Deep groove ball bearing FAG 6303-C-C3>V, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Ball bearing
See technical informationReferences
Superseded Ref:6303-C3
FAG:6303-C-C3>V
Rubix:244A4049
Manufacturer :0949836150030
EAN:4054372589027

Product details : FAG 6303-C-C3V 0949836150030 DEEP GROOVE BALL BEARING
Durability, superior internal radial clearance, Generation C: these are the hallmarks of this FAG rigid ball bearing. Designed to deliver optimized performance in demanding industrial applications, it combines durability, energy efficiency, and noise reduction.
Features:
This FAG Generation C ball bearing features an advanced single-row ball design, optimized to provide low friction and superior energy efficiency. It is equipped with a riveted sheet metal cage and has a C3 radial internal clearance, making it particularly well-suited for high-speed rotation and significant temperature fluctuations. The bearing is open, which allows for better heat dissipation but requires special attention to external contaminants.
Maintenance:
Regular greasing or oiling is necessary to ensure the bearing’s longevity. It is recommended to periodically check alignment, temperature, and vibrations, and to adjust lubrication according to operating conditions.
Sealing:
This ball bearing is an open model, meaning it has no seals. This allows for better heat dissipation and superior performance. However, it is more vulnerable to dust or moisture infiltration. Increased monitoring is therefore necessary to avoid reducing its service life.
Brand Information:
FAG is a brand of the Schaeffler Group, a global leader in mobility solutions and industrial technologies. Founded in 1946, Schaeffler is distinguished by its commitment to innovation, with more than 26,000 patents filed and a strong presence in the automotive and industrial sectors.
Features:
This FAG Generation C ball bearing features an advanced single-row ball design, optimized to provide low friction and superior energy efficiency. It is equipped with a riveted sheet metal cage and has a C3 radial internal clearance, making it particularly well-suited for high-speed rotation and significant temperature fluctuations. The bearing is open, which allows for better heat dissipation but requires special attention to external contaminants.
Maintenance:
Regular greasing or oiling is necessary to ensure the bearing’s longevity. It is recommended to periodically check alignment, temperature, and vibrations, and to adjust lubrication according to operating conditions.
Sealing:
This ball bearing is an open model, meaning it has no seals. This allows for better heat dissipation and superior performance. However, it is more vulnerable to dust or moisture infiltration. Increased monitoring is therefore necessary to avoid reducing its service life.
Brand Information:
FAG is a brand of the Schaeffler Group, a global leader in mobility solutions and industrial technologies. Founded in 1946, Schaeffler is distinguished by its commitment to innovation, with more than 26,000 patents filed and a strong presence in the automotive and industrial sectors.
Strengths
- Significant reduction in noise and vibration thanks to optimized raceway geometry.
- High energy efficiency, enabling long-term energy savings.
- Capable of withstanding high radial loads while tolerating moderate axial loads.
- Ideal for applications requiring high rotational speeds or significant temperature fluctuations.
- Open design for improved heat dissipation, thereby reducing the risk of overheating.
- High energy efficiency, enabling long-term energy savings.
- Capable of withstanding high radial loads while tolerating moderate axial loads.
- Ideal for applications requiring high rotational speeds or significant temperature fluctuations.
- Open design for improved heat dissipation, thereby reducing the risk of overheating.
Applications
This deep-groove ball bearing is widely used in industrial machinery such as pumps, gearmotors, gearboxes, axles, etc. Its ability to handle both radial and axial loads makes it particularly versatile.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-c |
| Reference speed | 17400 rpm |
| Limit speed | 24500 rpm |
| Basic static load, radial - C0r | 6500 N |
| Basic dynamic load, radial - Cr | 15800 N |
| Weight | 0.108 kg |
Show UNSPSC/ECL@SS
£ 2.49 excl. VAT
/ Each
£ 2.99 incl. VAT
- Delivery usually within ( 7 ) days
