Deep groove ball bearing SNR 6308FT150, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Topline ball bearings
See technical informationSee documentsReferences
SNR:6308FT150
Rubix:205A0319
EAN:3413520148188



Documents
Product details : SNR 6308FT150 SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, sheet metal cage, rubbing seals on both sides, for 150°C application
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 103x103x28 mm |
|---|---|
| Logistic Weight | 644 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6300 |
| Cage | steel |
| Limit speed | 5300 rpm |
| Basic static load, radial - C0r | 24000 N |
| Basic dynamic load, radial - Cr | 40300 N |
| Weight | 0.612 kg |
Show UNSPSC/ECL@SS
£ 51.80 excl. VAT
/ Each
£ 62.16 incl. VAT
- Usually arrives within 14 working days
