Deep groove ball bearing FAG 6248-M-C3, Outer diameter: 440 mm | Width: 72 mm | Inner diameter: 240 mm
Deep groove ball bearing
See technical informationReferences
FAG:6248-M-C3
Rubix:229A4184
Manufacturer :0191068580030
EAN:4012801559447

Product details : FAG 6248-M-C3 RADIAL BALL BEARING 0191068580030
Radial deep groove ball bearings 62, main dimensions to DIN 625-1
Deep groove ball bearing 62..-M, single row, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 51300 g |
|---|---|
| Inner diameter | 240 mm |
| Outer diameter | 440 mm |
| Width | 72 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62..-m |
| Cage | brass |
| Reference speed | 1980 rpm |
| Limit speed | 2600 rpm |
| Basic static load, radial - C0r | 470000 N |
| Basic dynamic load, radial - Cr | 360000 N |
Show UNSPSC/ECL@SS
£ 2,571.57 excl. VAT
/ Each
£ 3,085.88 incl. VAT
- Usually arrives within 14 working days
