GISS 865758 4 M ERGOBLUE 500 MIG TORCH

Torche mig ergoblue 500 4m

See technical informationSee documents

References

Spartex:865758
Rubix:217A2503
EAN:3660338199684
4 M ERGOBLUE 500 MIG TORCH

Documents

Product details : GISS 865758 4 M ERGOBLUE 500 MIG TORCH


Water-cooling. .
Length: 4 meters. .
Euro connector. .
Cable diameter: 1.0 to 2.4 mm .
Duty cycle factor at 100%: 500A CO2 – 450A Mix .
Pressure: 2 to 4 bar

Strengths

Ergonomic handle designed to optimally distribute weight and make using the torch manageable. High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.

Technical specifications


Attributes
£ 1.28 excl. VAT
/ Each
£ 1.54 incl. VAT
  • Usually arrives within 14 working days