FACOM SLS.G45 SLS HEAT SHRINK RING - D19-45MM 6.8KG MAXIMUM WEIGHT
SLS.G - Heat shrink tubing with metal D-shaped ring - SLS
See technical informationReferences
Facom:SLS.G45
Rubix:2588590
EAN:3662424052934
Product details : FACOM SLS.G45 SLS HEAT SHRINK RING - D19-45MM 6.8KG MAXIMUM WEIGHT
SLS.G - Heat shrink tubing with metal "D" shaped ring - SLS | SLS.G19
- Heat shrink tubing fitted with a strap and a “D” shaped metal ring. This solution allows attaching a point of attachment to any type of product and make them compatible with FACOM SLS lanyards and carabiners. Examples: special tools, pen, aerosol, lever,
- Use precautions
- Clean and degrease the product which will receive the heat shrink tubing.
- Select the correct heat shrink tubing diameter according to the allocation table.
- Determine a place where the sheath will not harm ergonomics. If possible, choose a place where the sheath can no longer escape once retracted.
- Respect the maximum recommended weight.
- Heat the sheath to approximately 3 cm with a conventional FACOM E.2015 heat gun. Be careful not to burn the strap.
- Leave to cool for 5 minutes to obtain optimum adhesion of the adhesive.
- Check the correct bonding.
- Check your equipment periodically.
- Heat shrink tubing fitted with a strap and a “D” shaped metal ring. This solution allows attaching a point of attachment to any type of product and make them compatible with FACOM SLS lanyards and carabiners. Examples: special tools, pen, aerosol, lever,
- Use precautions
- Clean and degrease the product which will receive the heat shrink tubing.
- Select the correct heat shrink tubing diameter according to the allocation table.
- Determine a place where the sheath will not harm ergonomics. If possible, choose a place where the sheath can no longer escape once retracted.
- Respect the maximum recommended weight.
- Heat the sheath to approximately 3 cm with a conventional FACOM E.2015 heat gun. Be careful not to burn the strap.
- Leave to cool for 5 minutes to obtain optimum adhesion of the adhesive.
- Check the correct bonding.
- Check your equipment periodically.
Strengths
The strap surrounds the heat-shrinkable sheath for maximum strength and security of the assembly.
Most common solvent resistant fabric
Optimal adhesion on most substrates: raw steel, chrome or phosphated, aluminium, wood, plastic, etc.
Most common solvent resistant fabric
Optimal adhesion on most substrates: raw steel, chrome or phosphated, aluminium, wood, plastic, etc.
Technical specifications
Attributes
| Length | 26 mm |
|---|---|
| Material | fabric |
Show UNSPSC/ECL@SS
£ 13.13 excl. VAT
/ Each
£ 15.76 incl. VAT
- Delivery usually within ( 14 ) days

