GISS 865703 3 M ERGOBLUE MIG TORCH 15 GAS DIFFUSER
Torche mig ergoblue 15 3m
See technical informationSee documentsReferences
Spartex:865703
Rubix:217A2496
EAN:3660338199349
Documents
Product details : GISS 865703 3 M ERGOBLUE MIG TORCH 15 GAS DIFFUSER
Air-cooled.
.
Length: 3 metres. .
Euro connector. .
Cable diameter: 0.6 to 1.0 mm .
Duty cycle factor at 60%: 180 A CO2 - 150 A Mix Standards: EN60974-7
Length: 3 metres. .
Euro connector. .
Cable diameter: 0.6 to 1.0 mm .
Duty cycle factor at 60%: 180 A CO2 - 150 A Mix Standards: EN60974-7
Strengths
Ergonomic handle designed to optimally distribute weight and make using the torch manageable.
High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 3.28 excl. VAT
/ Each
£ 3.94 incl. VAT
- Usually arrives within 14 working days

