GISS 865760 4 M ERGOBLUE 500 MIG TORCH NOZZLE DIAMETER MM 16
Torche mig ergoblue 500 4m
See technical informationSee documentsReferences
Spartex:865760
Rubix:217A2507
EAN:3660338199691
Documents
Product details : GISS 865760 4 M ERGOBLUE 500 MIG TORCH NOZZLE DIAMETER MM 16
Water-cooling..
Length: 4 meters..
Euro connector..
Cable diameter: 1.0 to 2.4 mm.
Duty cycle factor at 100%: 500A CO2 – 450A Mix.
Pressure: 2 to 4 bar
Length: 4 meters..
Euro connector..
Cable diameter: 1.0 to 2.4 mm.
Duty cycle factor at 100%: 500A CO2 – 450A Mix.
Pressure: 2 to 4 bar
Strengths
Ergonomic handle designed to optimally distribute weight and make using the torch manageable.High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.
Technical specifications
Attributes
| Type | mig 500 |
|---|---|
| Nozzle diameter | 16 mm |
| Length | 76 mm |
Show UNSPSC/ECL@SS
£ 6.78 excl. VAT
/ Each
£ 8.14 incl. VAT
- In stock: Next day delivery

