TORK 120155 WHITE BASIC CENTREFEED WIPING PAPER M2 1PLY PK6

Tork Basic Centrefeed Wiping Paper White M2

See technical information

References

Tork:120155
Rubix:348009
EAN:7310791229737
brand logo

Technical specifications

Number of formats1

Product details : TORK 120155 WHITE BASIC CENTREFEED WIPING PAPER M2 1PLY PK6


Tork Basic Centrefeed Wiping Paper White M2: Ensure your daily cleaning tasks are completed efficiently with our Tork Basic Centrefeed Wiping Paper. This 1-ply industrial paper roll is ideal for basic surface wiping and hand hygiene and offers great value for cost-effectiveness. Use with the versatile Tork Centrefeed dispenser in any professional space. Its high capacity means staff can work without worrying about constant refilling. Plus, the unrestricted flow of paper towels allows them to take exactly what they need when they need it. Advantages at a glance:  + For basic hand and surface wiping + Cost-efficient 1-ply design + Dispenser can be used with one hand + Unrestricted flow feature for easy access Compatible with Tork M2 dispensers.

Strengths

Grab wiping paper with just one hand, thanks to the paper towel dispenser's easy operation.
Give users the freedom to take the wiping paper they need with the dispenser's unrestricted flow feature.
Save staff time on refill runs by using this wiping paper with our high-capacity Tork Centrefeed dispenser.
Cut costs – our industrial paper roll offers great value for money and can be used for both hand and surface wiping.

Technical specifications


Attributes
Number of formats1
£ 70.02 excl. VAT
/ Each
£ 84.02 incl. VAT
  • Usually arrives within 14 working days