TORK 128208 BLUE CENTREFEED WIPING PAPER M2 1PLY PK6

Tork Centrefeed Wiping Paper Blue M2

See technical information

References

Tork:128208
Rubix:348007
EAN:7310791218137
brand logo

Technical specifications

Number of formats1

Product details : TORK 128208 BLUE CENTREFEED WIPING PAPER M2 1PLY PK6


Tork Centrefeed Wiping Paper M2: Tackle light cleaning tasks and keep hands clean with ease, thanks to our multipurpose wiping paper. Ideal for tricky glass and high-shine surfaces, this soft and absorbent paper won't leave any streaks or lint behind. Use with our high-capacity Tork Centrefeed Dispenser for easy one-handed dispensing that will boost staff efficiency. The Tork Run Out Indicator also works to help staff. It shows when it's time to change rolls in advance, avoiding unwelcome interruptions to their workflow. Advantages at a glance: + Ideal for wiping hands and lightly soiled surfaces  + No streaks or lint when cleaning glass + Tork Run Out Indicator to plan roll changes in advance  + Efficient dispenser is easy to operate with one hand Compatible with Tork M2 dispensers.

Strengths

Plan your roll changes and avoid interruptions, thanks to the Tork Run Out Indicator.
Wipe dirty hands and lightly soiled surfaces with ease.
Avoid streaky surfaces and lint deposits when cleaning glass with this absorbent wiping paper.
Use efficiently with our centrefeed dispenser that can be operated with just one hand.

Applications

A multipurpose paper that is ideal for mopping up liquids and hand wiping.
• Multipurpose - handles most wiping tasks
• Ideal for mopping
• Suitable for hand wiping
• Food contact approved
• Tork Easy Handlingâ„¢; packaging easy to carry to open to flatten and to carry away

Technical specifications


Attributes
Number of formats1
£ 62.60 excl. VAT
/ Each
£ 75.12 incl. VAT
  • In stock: Next day delivery