WYPALL 8356 X50 GENERAL CLEAN LARGE ROLL WHITE 1100 SHEETS
WypAll® X50 Cloths 8356 - 1 large roll x 1,100 white, 1 ply cloths
See technical informationReferences
Wypall:8356
Rubix:2008058
Manufacturer :8356
EAN:00036000350159






Product details : WYPALL 8356 X50 GENERAL CLEAN LARGE ROLL WHITE 1100 SHEETS
The WypAll® X50 Range has been specially engineered for general purpose, light-duty and intricate wiping tasks. Leading the way in light wiping, our goal is to support you in improving productivity and efficiency whilst reducing waste by delivering a clean, reliably consistent and extended use cloth. Advanced Hydroknit Technology ensures each cloth is lightweight, yet absorbent, helping to reduce residue and allow fast cleaning, even in hard to reach areas. Perfect for use in manufacturing and food processing environments, these cloths are suitable for hand wiping and are also food contact certified. Available in a high capacity roll and when used with the mobile roll dispenser, provides product just where you need it. Individual sheet size 34cm (L) x 24.9cm (W).Compatible with Kimberly-Clark Professional™ cloths Dispensers (product codes 6146, 6154 and 6155).
Technical specifications
Attributes
| Number of formats | 1100 |
|---|---|
| Food contact | yes |
Show UNSPSC/ECL@SS
£ 94.32 excl. VAT
/ Each
£ 113.18 incl. VAT
- Usually arrives within 14 working days
