TORK 558040 WHITE OPTISERVE2-ROLL CORELESS TOILET PAPER DISPENSER T7
Tork OptiServe® 2-Roll Coreless Toilet Paper Dispenser White T7
See technical informationReferences
Tork:558040
Rubix:2591240
EAN:7322540898187

Product details : TORK 558040 WHITE OPTISERVE2-ROLL CORELESS TOILET PAPER DISPENSER T7
Tork OptiServe® 2-Roll Coreless Toilet Roll Dispenser White T7:
Tork OptiServe® Coreless is a high-capacity coreless toilet paper system for facilities where efficiency, sustainability and providing a great experience are key. High capacity, reduced storage space, and a certified easy to use design make it a better alternative to conventional toilet paper and jumbo rolls. This 2-roll toilet paper dispenser is part of a wide range to meet different washroom needs, so the same compact toilet roll refills can be used across the facility. Compared to conventional toilet paper, Tork OptiServe® coreless rolls hold 3x more paper, with no core and no wrap for less waste. Advantages at a glance:
+ High capacity, refill less often and save time
+ Serve up to 145 guests
+ Half the storage space needed
+ Certified Easy to Use for washroom users and cleaners
+ Slim, space-saving design that fits smaller washrooms
+ Enclosed design to protect the rolls inside Compatible with Tork T7 refills.
Strengths
Ensure comfort in busy washrooms with this coreless toilet roll dispenser that's designed with guest satisfaction in mind.
Protect toilet rolls and promote a hygienic environment with our closed dispenser design.
Reduce the risk of paper shortages – our high-capacity dispenser holds up to 4.
5 times more paper than standard toilet roll.
Keep guests happy with this easy-to-refill design that makes sure paper is always available.
Protect toilet rolls and promote a hygienic environment with our closed dispenser design.
Reduce the risk of paper shortages – our high-capacity dispenser holds up to 4.
5 times more paper than standard toilet roll.
Keep guests happy with this easy-to-refill design that makes sure paper is always available.
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 82.83 excl. VAT
/ Each
£ 99.40 incl. VAT
- Usually arrives within 14 working days
