WYPALL 6223 REACH WIPING PAPER CENTREFEED 430 SHEETS BLUE PK6
Food and Hygiene Wiping Paper
See technical informationReferences
Wypall:6223
Rubix:212A0071
EAN:5027375051593

Product details : WYPALL 6223 REACH WIPING PAPER CENTREFEED 430 SHEETS BLUE PK6
No matter which surfaces they come into contact with throughout their day, give your employees and visitors greater peace of mind by providing proven cleaning and disinfecting workplace hygiene solutions to help break the chain of germ transmission. WypAll® L10 professional Wipe products are designed for the specific environments where they will be used, helping enable you to deliver on your wiping task every time. These centrefeed roll disposable paper wipes are designed for light duty wiping in areas such as food preparation and service surfaces. Made specifically for use with the portable WypAll® Reach™ Wipe dispenser (6221). This easy to handle, portable and enclosed system is designed to keep your centrefeed roll clean, which helps to prevent against transmission of food-borne bacteria. The single sheet dispensing is designed to minimise contamination whilst encouraging efficient use of the paper wipes. The sheet by sheet dispensing reduces paper consumption by over 20% and cuts paper waste by over 20%. Embossing technology in the wipers delivers a great balance of performance and value in this Wipe. This WypAll® Wipe is designed to be used once with detergent or disinfectant. These dry cleaning wipes have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds). Spray and wiping compatibility helps to ensure workers can wipe own work spaces, vehicles, desks, seating and food prep areas before and after use. Spray and wipe also helps to enable production workers to clean down/sanitise individual workstations before hand-off to next shift. For environments where fully saturated wiping is a requirement, these WypAll® wiping rolls are tested as compatible with soap/detergent. Always follow manufacturers instructions for dilution, application and contact time.
WypAll® Reach™ Food and Hygiene Wiping Paper - Centrefeed / Blue
Technical specifications
Attributes
| Length | 38 cm |
|---|---|
| Colour | blue |
| Number of rolls | 6 |
| Number of formats | 2580 |
Show UNSPSC/ECL@SS
£ 37.03 excl. VAT
/ Each
£ 44.44 incl. VAT
- In stock: Next day delivery
