• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,475)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,342)
  • Hygiene(1,445)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(151)
  • Cleaning(1,294)
  • Skin protection cream(22)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Wiping
  6. Industrial wipes & paper rolls
  7. SCOTT 3749 HAND TOWELS MULTIFOLD WHITE 250 SHEETS PK16

SCOTT 3749 HAND TOWELS MULTIFOLD WHITE 250 SHEETS PK16

SCOTT 3749 HAND TOWELS MULTIFOLD WHITE 250 SHEETS PK16

See technical information

References

Scott:3749
Rubix:208A1550
EAN:10036000374909
brand logo
brand logo

Technical specifications

Colourwhite
See all Specifications

Product details : SCOTT 3749 HAND TOWELS MULTIFOLD WHITE 250 SHEETS PK16


Technical specifications


Attributes
Colourwhite
Number of formats6
Show UNSPSC/ECL@SS
£ 41.35 excl. VAT
/ Each
£ 49.62 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

LUCART 811D17E STRONG320 WHT 2PLY TOILET ROLL PK36WORKLINE JTP120 MICRO JUMBO TOILET ROLL 2PLY 42MM CORE 120M WHITE PK24WYPALL 8294 X80 CLOTHS BRAG BOX STEEL BLUE 160 SHEETSWYPALL 7450 WYPALL L40 WIPERS - LARGE ROLL / WHITETORK 100152 WHITE CENTREFEED WIPING PAPER M1 1PLYLUCART 811A74 ECONATURAL 2PLY 210 BULK PACK TOILET ROLL PK40WORKLINE JTP152 MINI JUMBO TOILET ROLL 2 PLY 60MM CORE 150M WHITE PK123M 7000083683 PAINTSHOP HANDWIPES 80347 PK 100TORK 120257 ADVANCED TOILET JUMBO ROLL 360M 2 PLY PK6WYPALL 6034 X60 QTRFOLD WHITE 76 SHEETS PK12LUCART 861059E ECONATURAL 2PLY 155 ID ROLL TOWEL 155MX208MMX38MM PK6WYPALL 6223 REACH WIPING PAPER CENTREFEED 430 SHEETS BLUE PK6LUCART 870133 ECO200 WHT 2PLY EMB HYGIENE ROLL 40MX500MM PK12SCOTT 8042 CONTROL TOILET TISSUE FOLDED WHITE 250 SHEETS PK36TORK 290076 GREEN MATICPAPER HAND TOWEL ROLL H1 2PLY
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap