SCOTT 8511 ESSENTIAL TOILET TISSUE MAXI JUMBO WHITE 380 6 ROLLS

Scott® Essential™ Jumbo Roll Toilet Tissue 8511 - 6 x 380m white, 2 ply rolls (2,280m)

See technical information

References

Scott:8511
Rubix:121A7650
Manufacturer :08511070
EAN:5033848012008
brand logo

Technical specifications

Product details : SCOTT 8511 ESSENTIAL TOILET TISSUE MAXI JUMBO WHITE 380 6 ROLLS


For reliability in busy washrooms that demand consistency, quality and value from one of the world's most trusted brands, choose Scott® Essential™ Toilet Tissue. A quality jumbo roll toilet tissue which offers an efficient solution for high traffic locations with reliable flushability to prevent blockages. Scott® Essential™ Jumbo Roll Toilet Tissue offers high capacity with each roll 9x longer than a standard roll. Compatible with Aquarius™ Jumbo Non-Stop Toilet Tissue Dispenser (product code 6991). For environmental assurance, Scott® Essential™ Jumbo Roll Toilet Tissue is made from 100% recycled fibres and carries the European Ecolabel. Each case contains 6 unperforated 2 ply rolls, each 380m long and 9.5cm wide. This product has a 60mm core.

Technical specifications


Attributes
Colourwhite
Number of formats6
£ 60.25 excl. VAT
/ Each
£ 72.30 incl. VAT
  • Usually arrives within 14 working days