TORK 561600 WHITE SKINCARE DISPENSER WITH INTUITION SENSOR S4
Tork Skincare Dispenser with Intuition™ Sensor White S4
See technical informationReferences
Tork:561600
Rubix:80287000
EAN:7322540586800
Product details : TORK 561600 WHITE SKINCARE DISPENSER WITH INTUITION SENSOR S4
The Tork Skincare Dispenser with Intuition™ Sensor in Elevation Design allows you to make a good impression on your guests and can be used with a wide range of Tork soaps, sanitisers and lotions in sealed bottles. It is certified easy to use and offers touch-free dispensing, securing good hand hygiene for all users. Elevation dispensers have a functional and modern design that makes a lasting impression on your guests. Advantages at a glance:
+ Intuition™ Sensor for touch-free dispensing
+ Certified effortless refilling by the Swedish Rheumatism association
+ Helps reduce consumption by up to 50% (Essity test: Using Tork Foam Soap vs Tork Liquid Soap in an Elevation dispenser) Compatible with Tork S4 refills.
Strengths
Minimise the risk of cross-contamination, thanks to touch-free dispensing that's activated by a sensor.
Promote good hand hygiene in everyone from children to the elderly with our third party-certified, easy-to-use design.
Save staff time – our skincare dispenser is effortless to clean and refill with soap or hand sanitiser.
Easily plan maintenance – the reliable LED refill indicator ensures staff will never miss an empty dispenser.
Promote good hand hygiene in everyone from children to the elderly with our third party-certified, easy-to-use design.
Save staff time – our skincare dispenser is effortless to clean and refill with soap or hand sanitiser.
Easily plan maintenance – the reliable LED refill indicator ensures staff will never miss an empty dispenser.
Technical specifications
Attributes
| Main material | plastic |
|---|
Show UNSPSC/ECL@SS
£ 91.95 excl. VAT
/ Each
£ 110.34 incl. VAT
- Usually arrives within 14 working days

