TORK 564500 WHITE SOAP AND SANITISER DISPENSER S4
TORK SOAP AND HAND SANITISER DISPENSER 564500
See technical informationReferences
Tork:564500
Rubix:395A7908
EAN:7322542115800

Product details : TORK 564500 WHITE SOAP AND SANITISER DISPENSER S4
Tork soap dispenser white 564500
Technical specifications
Attributes
| Width | 106 mm |
|---|---|
| Height | 305 mm |
| Colour | white |
| Length | 122 mm |
Show UNSPSC/ECL@SS
£ 70.05 excl. VAT
/ Each
£ 84.06 incl. VAT
- Usually arrives within 14 working days
