TORK 206540 MAGNET DISPENSER MOUNTING KIT W4
Tork Magnet Dispenser Mounting Kit W4
See technical informationReferences
Tork:206540
Rubix:125A1089
Manufacturer :206540
EAN:7322540451764






Product details : TORK 206540 MAGNET DISPENSER MOUNTING KIT W4
Tork Magnet Dispenser Mounting Kit W4:
Get up and running with your Tork Folded Wiper/Cloth Dispenser in no time, thanks to this flexible and strong Tork Magnet Dispenser Mounting Kit. The two magnets are easy to mount on smooth metal surfaces and specially designed to fit the Tork dispenser for best performance. The set-up requires little staff effort and no drilling or hole-making, so your surfaces remain looking pristine. Reduce time and effort for staff, too, as the dispenser can be easily removed, cleaned and replaced when needed. Advantages at a glance:
+ Strong and flexible system
+ Easy mounting on smooth metal surfaces
+ No need to drill or make holes
+ Effortless to remove and replace the dispenser when needed
+ Compatible with Tork Folded Wiper/Cloth Dispenser
Strengths
Easily mount a dispenser on metal surfaces with this magnet mounting kit.
Save your surfaces, with no need to drill or make holes before mounting.
Swiftly and effortlessly remove and replace the dispenser again when needed.
Maintain best performance as the magnets are specifically designed to fit the Tork Folded Wiper/Cloth Dispenser.
Save your surfaces, with no need to drill or make holes before mounting.
Swiftly and effortlessly remove and replace the dispenser again when needed.
Maintain best performance as the magnets are specifically designed to fit the Tork Folded Wiper/Cloth Dispenser.
Technical specifications
Attributes
| Width | 100 mm |
|---|---|
| Height | 68 mm |
| Colour | black |
| Length | 38 mm |
Show UNSPSC/ECL@SS
£ 24.33 excl. VAT
/ Each
£ 29.20 incl. VAT
- In stock: Next day delivery
