ICON 53944 TOUCHLESS ELEC SKIN CARE DISPENSER WHITE MOSAIC 1.2LTR
ICON Automatic Skin Care Dispenser
See technical informationSee documentsReferences
Kimberly-Clark:53944
Rubix:259A6648

Documents
Product details : ICON 53944 TOUCHLESS ELEC SKIN CARE DISPENSER WHITE MOSAIC 1.2LTR
The Kimberly-Clark Professional ICON dispensing system is our newest industry-leading innovation, changing the face of the restroom forever. Featuring first-of-a-kind versatility, the ICON dispenser effortlessly enhances the look of the restroom with an exclusive line of designer faceplates to help reimagine the restroom. These gorgeous dispensers feature our interchangeable faceplate technology and complement the other ICON paper towel and toilet paper dispensers in the collection. Select one of our six faceplate design options. Touchless operation is critical to maintaining the highest levels of hand-hygiene, and these dispensers will deliver up to 60,000 uses on one set of batteries. Can be used with our Kleenex or Scott brand automatic skin care refills. Kimberly-Clark Professional can also create custom faceplates with your own logo or design - however this option is not sold through retail partners. The ICON Skin Care System delivers on the promise of adding style to hygiene. The skin care modules that fit this ICON dispenser are Scott and Kleenex Cassette SKUS: 12979; 91591; 91590; 91592; 34643; 52788.
Strengths
Kimberly-Clark Professional ICON dispenser system offers six designer finishes that elevate your restroom aesthetics to the same high standard as the rest of your facility.
Easy servicing with a choice of keyed or push button lock that can be positioned on either side of the dispenser.
Custom mounting bracket with built-in level for easy installation.
60,000 dispenses on one set of batteries
Easy servicing with a choice of keyed or push button lock that can be positioned on either side of the dispenser.
Custom mounting bracket with built-in level for easy installation.
60,000 dispenses on one set of batteries
Technical specifications
Attributes
| Width | 101.09 mm |
|---|---|
| Height | 292.1 mm |
| Colour | white |
| Length | 190.5 mm |
Show UNSPSC/ECL@SS
£ 120.85 excl. VAT
/ Each
£ 145.02 incl. VAT
- Usually arrives within 14 working days
