AQUARIUS 6948 HAND CLEANSER DISPENSER CASSETTE WHITE 1 LITRE
Aquarius™ Hand Cleanser Dispenser 6948 – White, 1 Ltr
See technical informationReferences
Kimberly-Clark:6948
Rubix:2519040
Manufacturer :6948
EAN:5027375044434





Product details : AQUARIUS 6948 HAND CLEANSER DISPENSER CASSETTE WHITE 1 LITRE
Innovative and stylish, paired with exceptional performance, choose Aquarius™ Dispensers. Part of a coordinated washroom range, designed to work in perfect harmony with Kleenex® and Scott® Skincare products. The Aquarius™ Hand Cleanser Dispenser offers a hygienic, easy to clean dispenser designed to deliver just the right amount of product needed, reducing usage and minimising waste. This dispenser has a smooth high gloss, sealed design with no dirt traps, allowing for one-wipe-clean. Easy loading, quick-fill soap dispenser in a sleek and contemporary design makes it the perfect product for any washroom environment. Also available in black (code 7173). Dispenser size 23.5cm (L) x 11.6cm (W) x 11.4cm (D). Compatible with, recommended: 6385, 6386, 6387, 6342, 6348, 6340, 6331. Also compatible with: 6330, 6332, 6333, 6336, 6373, 6377, 6382.
Technical specifications
Attributes
| Width | 11.6 mm |
|---|---|
| Height | 11.4 mm |
| Colour | white |
| Length | 23.5 mm |
Show UNSPSC/ECL@SS
£ 12.19 excl. VAT
/ Each
£ 14.63 incl. VAT
- Usually arrives within 14 working days
