"POLYCO 7552 TOUCHSTONE KEVLAR SLEEVE 22"" 2X4XC YLW PK1"
Touchstone Sleeve
See technical informationSee documentsReferences
Polyco Healthline:7552
Rubix:116A8209
Documents
Product details : "POLYCO 7552 TOUCHSTONE KEVLAR SLEEVE 22"" 2X4XC YLW PK1"
Strengths
•Cut Resistant: Increased protection against cuts, slashes and abrasion
Comfort: Soft and seamless construction will not irritate arms, even during long periods of wear
Heat Resistant: Increased resistance to heat
Double Ply: Offers increased protection to the arm from cuts and abrasion (not applicable to loose fit sleeve)
Thumb Slot: Ensures that the sleeve will not slip exposing the wrist or arm
Washable: May be washed by machine or dry cleaned
Comfort: Soft and seamless construction will not irritate arms, even during long periods of wear
Heat Resistant: Increased resistance to heat
Double Ply: Offers increased protection to the arm from cuts and abrasion (not applicable to loose fit sleeve)
Thumb Slot: Ensures that the sleeve will not slip exposing the wrist or arm
Washable: May be washed by machine or dry cleaned
Applications
Automotive;Construction & Utility;Engineering and Manufacturing;Warehousing;Transport and Logistics
Technical specifications
Attributes
| Type | have sleeves |
|---|---|
| Size | one size |
| Main material | para-aramid |
| Material | kevlar fibre |
Show UNSPSC/ECL@SS
£ 8.37 excl. VAT
/ Each
£ 10.04 incl. VAT
- In stock: Next day delivery
