ANSELL HYFLEX 70-205 CUT NEPTUNE COATING GLOVES 134XB 8 M

HyFlex 70205

See technical information

References

Ansell:70-205-8
Rubix:9074422
Manufacturer :70205080
EAN:10076490496873
ANSELL Gloves NEPTUNE KEVLAR 70-205 MT 8
brand logo

Technical specifications

Typeglove
Size8
Cutting resistance level3
See all Specifications

Product details : ANSELL HYFLEX 70-205 CUT NEPTUNE COATING GLOVES 134XB 8 M


  • Designed to provide superior mechanical strength in light to medium duty handling and production applications
  • In addition to the high cut resistance, these gloves offer enhanced comfort and dexterity to the wearer
  • Thanks to the Neptune® coating, the glove fibres repel liquids, avoiding damage to the Kevlar® strands and extending glove life
  • The reinforced thumb welt increases abrasion esistance, also adding to the glove durability
A great combination of superior cut resistance and contact heat protection.

Strengths

  • Ergomomic design provides comfort
  • Kevlar provides Cut perfomance
  • Neptune coating extends the working life protecting the Kevlar fibres and reelling Liquids

Applications

Assembling metal parts and components|Body assembly|Handling sharp or irregular metal pieces
brand logo

Technical specifications


Attributes
Logistic Weight34 g
Typeglove
Size8
Cutting resistance level3
Main materialpara-aramid
Abrasion resistance level1
Materialkevlar®
£ 5.53 excl. VAT
/ Each
£ 6.64 incl. VAT
  • Usually arrives within 14 working days

Size