TEGERA 8811 SYNTHETIC GLOVE CRF INFINITY 9 L
Cut resistant gloves 8811 TEGERA®
See technical informationReferences
Tegera:8811-09
Rubix:200A5719
EAN:7340118321646

Product details : TEGERA 8811 SYNTHETIC GLOVE CRF INFINITY 9 L
Dexterous glove with long cuff and cut resistant level D, suitable for fine assembly work. Extended knitted cuff for extra protection of the wrist. 15 gg knitted with CRF® cut resistant technology. Palm dipped with super soft nitrile foam that provides excellent grip on dry surfaces. Reinforced thumb crotch for improved longevity. Breathable materials for all day comfort. Protection against contact heat up to 100°C/212°F. Wide range of sizes means a perfectly fitting glove for everyone. Skin friendly with Derma-test and Oeko-Tex certificate.
Strengths
Withstands contact heat up to 100°C, Approved for handling foodstuffs, Extra long, Reinforcement between index finger and thumb, Thin
Applications
Fine assembly, Assembly, Machine operating, Building and construction, Carpentry, Installation work, HVAC installation, Sheet-metal work, Engineering, Transport work, Machine driving, Warehouse work, Airport work, Metalwork, Glass industry work, Repair work, Paper industry work, Service work, Shop work
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Main material | fiberglass |
| Food contact | no |
| Coating of the gloves | nitrile |
Show UNSPSC/ECL@SS
£ 16.76 excl. VAT
/ Each
£ 20.11 incl. VAT
- Usually arrives within 14 working days
