Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
SCHNEIDER ELECTRIC 70CBRC10 10MM NAIL CLIPS 100 PACK BLACK OF
SCHNEIDER ELECTRIC 70CBRC10 10MM NAIL CLIPS 100 PACK BLACK OF
Tower Nail Clip
References
schneider electric:
70CBRC10
rubix:
234A5771
Technical specifications
Type
Tower Nail Clip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC 70CBRC10 10MM NAIL CLIPS 100 PACK BLACK OF
Strengths
•For use in wood, compressed board and mortar
Manufactured from material which combines strength and elasticity
Applications
Wood;Compressed Board;Mortar
Technical specifications
Attributes
Type
Tower Nail Clip
Model
70C
Material
Polypropylene (Clip);Hardened Steel Electroplated (Nail)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.86
excl. VAT
/
Each
£
10.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
REMORA ELECTRICAL NO.11 PVC/SWA CLEAT MAX CABLE SIZE 27.9MM (L)50 MM X
PHILEX 70501R/100 RJ45 8P8C CONNECTORS PACK OF 100
PHILEX 70404RE 4-GANG MODULAR FACEPLATE (W)100 MM
SICK YF2A15-050UB5XLEAX CABLE AND CONNECTOR, M12, FEMALE, 5 PIN, 5M
BRITCLIP EP50020020 BC750 BAG 25 17-20MM 1 HOLE CLIP PACK OF 25
NIGLON LTD SC20G 20MM COUPLERS GALVANISED PACK OF 100
WAGO 221-415 5 WAY COMPACT LEVER CONNECTOR (BOX 25) (L)18.6 MM X (H)8.
SCOLMORE INTERNATIONAL LIMITED PRW310 1 GANG NEW MEDIA UNFURNISHED PLA
TAMLEX TA103-P PVC CHANNEL CAPPING (L)3 M 3M
ENGEX ACCESSORIES GX01104 5.0MM ROUND CLIP WHITE PACK OF 100
NIGLON SDCC58 EARTH ROD CLAMP
F4P (FIRST FOR PERFORMANCE) TEC15 TEC EARTH CLAMPS (L)136 MM X (D)13 M
NIGLON EC58 EXTERNAL COUPLER
ENGEX ACCESSORIES 613013 IPO6 INS. TERM PUSH ON YELLOW 6MM PACK OF 100
ENGEX ACCESSORIES GX01007 FLAT CLIP TWIN & EARTH 16.0MM GREY PACK OF 1