• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. NIGLON SDCC58 EARTH ROD CLAMP

NIGLON SDCC58 EARTH ROD CLAMP

Cable Clamp

See technical informationSee documents

References

Niglon:SDCC58
Rubix:234A5647
brand logo
brand logo

Technical specifications

Typecable clamp

Documents

Product details : NIGLON SDCC58 EARTH ROD CLAMP


Earth Rod Clamp

Technical specifications


Attributes
Typecable clamp
Show UNSPSC/ECL@SS
£ 6.91 excl. VAT
/ Each
£ 8.29 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

ENGEX ACCESSORIES 630804 CT35M8 CRIMP-PAK COPPER TUBE TERMINAL (L)41 MMARSHALL-TUFFLEX FCMMT3 FIRE CLIP INTERNAL MMT3ROBSON PRODUCTS SLGY4R GREEN/YELLOW SLEEVING 4MM ON A REEL (L)100 M XBRITCLIPS EP52021412 CR812 8-12MM SNAP CLIPS PK25NIGLON IB25G 25MM INSPECTION BEND GALVANISEDNIGLON HSP25G 25MM HEX STOPPING PLUG GALVANISEDTAMLEX PMF150-FEC 150X25MM DEEP 90 FLAT ELBOW WITH COUPLE (W)150 MM XNIGLON IB20G 20MM INSPECTION BEND GALVANISEDTAMLEX TGHN33 75MM X TURNBUCKLE 45 GUSSET BEND - (H)75 MM (W)75TAMLEX MCT2 50MM STRAIGHT EDGE TRAY PRE GALVANISED 3 MTRCABLOFIL MGIP66F 150150 IP FLANGE (H)150 MM X (W)150 MMMARSHALL-TUFFLEX MDLB30WH RECTANGULAR BOX 2G 9-25MM DEEP SHAVER WH (D)TAMLEX LLC 3 50X50 LONG COUPLERS GALV (L)240 MM X (H)50 MM X (W)50 MMMORAVIA HOSE/CABLE PROTECTION 279.14.327WAGO 222-415 5 WAY LEVER CONNECTOR (BOX 40) - GREY/OR (H)14.5 MM X (W)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap