• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
PHILEX 70501R/100 RJ45 8P8C CONNECTORS PACK OF 100

PHILEX 70501R/100 RJ45 8P8C CONNECTORS PACK OF 100

RJ45 Connector

See technical informationSee documents
References
Philex:70501R/100
Rubix:234A5945
brand logo
brand logo
Technical specifications
Typerj45 connector
Documents

Product details : PHILEX 70501R/100 RJ45 8P8C CONNECTORS PACK OF 100


Rj45 8P8C Connectors

Technical specifications


Attributes
Typerj45 connector
Show UNSPSC/ECL@SS
£ 15.24 excl. VAT
/ Each
£ 18.29 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

EMITEX EM01.011 25MM BLANK MODULEENGEX ACCESSORIES 612014 IPO2 INS. TERM PUSH ON BLUE 2.5MM PACK OF 100ACEL AC14107 EXTENSION LEAD 6G 2M WHINIGLON CB320G 20MM TEE 3 WAY BOX GALVANISEDWALTHER 110 16A 3P+N+E 415V WALL SOCKET (H)129 MM X (W)74 MM X (D)90 MENGEX ACCESSORIES 613025 IS065 INS. TERM SOCKET YELLOW 6MM PACK OF 100MENNEKES 14520 MENNEKES CEE COUPLING XTRA 6H 400V IP54TAMLEX CSB/3/BE 85MM DEEP CAVITY SERVICE BOX (L)320 MM X (W)225 MM X (TAMLEX TGHN44 100MM X TURNBUCKLE 45 GUSSET BEND (H)100 MM (W)1NIGLON GS1 GROMMET STRIP (L)35 MTAMLEX BT/CB150 150MM FASTCONNECT C SUPPORT BRACKET (H)215 MM X (W)220NIGLON MLP6 2IN SHORT MALE BRASS BUSHMENNEKES 5601304G INTERLOCKED SOCKET IP44 16A 3P 110V 4HF4P 4EXTSP 4 GANG EXTENSION SOCKET SURGE SPIKEF4P (FIRST FOR PERFORMANCE) TEC15 TEC EARTH CLAMPS (L)136 MM X (D)13 M
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap