• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. PHILEX 70404RE 4-GANG MODULAR FACEPLATE (W)100 MM

PHILEX 70404RE 4-GANG MODULAR FACEPLATE (W)100 MM

Modular Faceplate

See technical informationSee documents

References

Philex:70404RE
Rubix:234A5935
brand logo
brand logo

Technical specifications

Typemodular faceplate

Documents

Product details : PHILEX 70404RE 4-GANG MODULAR FACEPLATE (W)100 MM


4-GAng Modular Faceplate (W)100 mm

Technical specifications


Attributes
Typemodular faceplate
Show UNSPSC/ECL@SS
£ 1.96 excl. VAT
/ Each
£ 2.35 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

ILME PE3264PP WALL MTD SOCKET 32A 415V 4PNIGLON DC20G 20MM DOME COVERS GALVANISEDTAMLEX TC103-45 450MM CANTILEVER ARM (L)450 MMENGEX ACCESSORIES 613013 IPO6 INS. TERM PUSH ON YELLOW 6MM PACK OF 100LEGRAND 037664 STARFIX FERRULE 1.5MM2CABLOFIL MGR44 100100 TRUNKING 3M (L)3 M X (H)100 MM X (W)100 MM 3MBIRKETT CABLE JOINTS TOR25 JOINT (L)256 MM X (DIA)39 (W)71CABLOFIL MRFT225PG 225MM EQUAL TEE (W)225 MM X (D)25 MMMARSHALL-TUFFLEX MT2/1074 SUSPENSION FRAME 200MMFILOFORM SEALS CM1+C BS6910 JOINT C/W EARTH BOND+CONNECTOR (L)250 MM XTAMLEX TA102 41X21 PVC END CAP TAMSTRUT (H)20 MM X (W)40 MMF4P (FIRST FOR PERFORMANCE) F4PHSP10050 HEATSHRINK PACK 10.0 - 5.0MM (TAMLEX PMF100-FTC 100X25MM DEEP FLAT TEE WITH COUPLERS (W)100 MM X (D)TAMLEX MMF/300 300MM RF TRAY 25MM DEEP PRE GALVANISED (L)3 M X (W)3003M 8428-12 COLD SHRINK CONNECTOR INSULATORS 152/305/538MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap