MARLANVIL 009.PL PLASTIC ENCLOSURE 190 X 145 X 72 (L)145 MM X (W)190 M
Accessory for cable Marlanvil
See technical informationReferences
Marlanvil:009.PL
Rubix:234A8233


Technical specifications
| Type | marlanvil 009.pl plastic enclosure 190 x 145 x 72 (l)145 mm x (w)190 m |
|---|
Product details : MARLANVIL 009.PL PLASTIC ENCLOSURE 190 X 145 X 72 (L)145 MM X (W)190 M
Plastic Enclosure 190 X 145 X 72 (L)145 mm x (W)190 mm x (D)72 mm
Technical specifications
Attributes
| Type | marlanvil 009.pl plastic enclosure 190 x 145 x 72 (l)145 mm x (w)190 m |
|---|---|
| Material | abs |
Show UNSPSC/ECL@SS
£ 21.62 excl. VAT
/ Each
£ 25.94 incl. VAT
- Delivery usually within ( 3 ) days