Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
ENGEX ACCESSORIES 612018 INS. TERM P BACK BLUE 2.5MM IPB2. PACK OF 100
ENGEX ACCESSORIES 612018 INS. TERM P BACK BLUE 2.5MM IPB2. PACK OF 100
Pre-Insulated Terminals
References
engex:
612018
rubix:
234A5445
Technical specifications
Type
Piggy Back Terminal
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENGEX ACCESSORIES 612018 INS. TERM P BACK BLUE 2.5MM IPB2. PACK OF 100
Ins. Term P Back Blue 2.5mm² IPb2.
Technical specifications
Attributes
Type
Piggy Back Terminal
Material
High Grade PVC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.49
excl. VAT
/
Each
£
18.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BRITCLIP EP56521604 AC25 BAG 25 25MM TBAR CLIP (L)16 MM X (W)25 MM PAC
SWA BOOTLACEFERRULE0.5 0.50-8IBLF/T-PK100
MARLANVIL 005.PL BLACK 100X100X50MM SCREW LID (L)100 MM X (W)100 MM X
BIRKETT 35MM STRAIGHT CABLE JOINT KIT
CABLOFIL STB100PG 100MM TRAY SUPPORT BRACKET (W)100 MM
ENGEX ACCESSORIES 612013 IPO2 INS. TERM PUSH ON BLUE 2.5MM PACK OF 100
CENTAUR CFA 20B 20MM FEMALE ADAPTOR C/W L/RING BLACK
CABLOFIL OH75PG 75MM WIDE OVERHEAD HANGER (H)181 MM X (W)75 MM
NIGLON EC58 EXTERNAL COUPLER
CABLOFIL CM082091 FCFA54/200EZ FASCLIC AUTO 3M (L)3 M X (W)200 MM X (D
CEMBRE 35SQMMLUG6MMSTUPK100 CEMBRE-A7-M6
ENGEX ACCESSORIES 630703 CT25M6 CRIMP-PAK COPPER TUBE TERMINAL (L)40 M
GLOBAL RESINS S120 EUROTEC 50-120MM STRAIGHT JOINT (L)600 MM X (DIA)79
SCOLMORE INTERNATIONAL LIMITED CL012 10AX 2 GANG 2 WAY PLATE SWITCH M/
MENNEKES 16A WALL MOUNT SOCKET 101