References
Portwest:A620GRRL
Rubix:80116815
EAN:5036108201808

Product details : PORTWEST A620 CUT B13 PU GLOVES 4X41B GREY L
Combining cut level B resistance, comfort, dexterity and grip in a seamless PU palm dipped liner. Level B cut resistance. Palm dipped to increase dexterity and ventilation. Smooth PU coating for increased abrasion resistance. Low risk cut protection. 13 gauge liner for a perfect fit. Retail bag which aids presentation for retail sales. 100% Breathable seamless liner.
Standard : EN388_4X41B, EN407_X1XXXX
Standard : EN388_4X41B, EN407_X1XXXX
Colour : Grey
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | l |
| Main material | hppe |
| Abrasion resistance level | 4 |
| Coating of the gloves | without |
| Length | 250 mm |
| Material | hppe |
Show UNSPSC/ECL@SS
£ 3.68 excl. VAT
/ Each
£ 4.42 incl. VAT
- In stock: Next day delivery