TRAFFIGLOV TG6240 LXT MICRODEX NITRILE GLOVES GREEN 4X44E 11/2XL

TRAFFIGLOV TG6240 LXT CUT LEVEL E HEAT-RESISTANT GLOVES

See technical informationSee documents
References
TraffiGlove:TG6240-11
Rubix:221A9966
EAN:5055681018894
brand logo
brand logo
Technical specifications
Typeglove
Size11
Cutting resistance levele
See all Specifications
Documents

Product details : TRAFFIGLOV TG6240 LXT MICRODEX NITRILE GLOVES GREEN 4X44E 11/2XL


Conforming to cut level E under the new EN388:2016 standard, TG6240 has unrivalled levels of dexterity and comfort and is designed to last for long periods of time. The MicroDex ultra coating and new Life Extending Technology makes the TG6240 perfect for high cut risk tasks in wet, dry and oily conditions. Also features a thumb crotch to further extend the wear life of the glove.
Standard : EN388_4X44E
brand logo

Technical specifications


Attributes
Typeglove
Size11
Cutting resistance levele
Main materialpolyester
Abrasion resistance level4
Coating of the glovesnitrile
Colourgreen
Materialpolyester/glass hppe/steel/nylon/elastane
Show UNSPSC/ECL@SS
£ 11.87 excl. VAT
/ Each
£ 14.24 incl. VAT
  • In stock: Next day delivery

Size

Select variants (8)