TEGERA 910 TEXTILE GLOVE CRF 10 XL

Cut resistant gloves 910 TEGERA®

See technical informationSee documents

References

Tegera:910-10
Rubix:386A2132
EAN:7392626074514
brand logo

Technical specifications

Typeglove
Size10
Cutting resistance levelc
See all Specifications

Documents

Product details : TEGERA 910 TEXTILE GLOVE CRF 10 XL


A soft and flexible liner glove with CRF® technology and cut protection level C. Without dipping for good fingertip feel. Color with high visibility. Suitable for all-round work such as assembly, inspection, sheet metal work, and workshop tasks in dry environments.
Soft liner glove with CRF® technology and cut protection level C, for all-round work.

Strengths

High visibility colour, Soft

Applications

PIM_TEAM

Technical specifications


Attributes
Typeglove
Size10
Cutting resistance levelc
Main materialhppe
Food contactno
Usage environmentdry
Abrasion resistance level2
ESDno
Coating of the gloveswithout
£ 12.00 excl. VAT
/ Each
£ 14.40 incl. VAT
  • Usually arrives within 14 working days

Size