TRAFFIGLOV TG3220 NYLON PU 3 DIGIT GLOVES AMBER 4X43B 10/XL
TRAFFISAFE TG3220/11 PU 3 DIGIT GLOVES ORANGE
See technical informationReferences
TraffiGlove:TG3220-10
Rubix:233A7092
EAN:5055681016609

Product details : TRAFFIGLOV TG3220 NYLON PU 3 DIGIT GLOVES AMBER 4X43B 10/XL
3 open fingertips for enhanced dexterity and detail tasks. Durable X-Dura PU coating. Lightweight and breathable liner. Standard : EN388_4X43B
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | b |
| Main material | nylon |
| Coating of the gloves | polyurethane |
| Material | nylon/hppe |
Show UNSPSC/ECL@SS
£ 4.71 excl. VAT
/ Each
£ 5.65 incl. VAT
- Usually arrives within 14 working days
