SPEAR & JACKSON ELEMENTS TRANSPLANTING TROWEL

Transplanting Trowel

See technical informationSee documents

References

Spear & Jackson:4054NB/09
Rubix:2003020
EAN:5012095060901
brand logo

Technical specifications

Shape of headnarrow bend
Handleash wood
See all Specifications

Documents

Product details : SPEAR & JACKSON ELEMENTS TRANSPLANTING TROWEL


With strong, durable carbon steel head, epoxy coated for rust resistance. This tool features a depth gauge and a hardwood handle with leather wrist/hanging strap. 10 year guarantee.

Strengths

Heat treated and hardened head for strength and durability
Narrow blade for transplanting plants
Graduated blade markings for easier measurement when planting
Head improve resistance to rust, scratches, humidity and alkalis in the soil
Durable, clear lacquered, weatherproofed ash wood handle
Leather wrist strap for carrying and hanging up after use

Technical specifications


Attributes
Shape of headnarrow bend
Handleash wood
Length175 mm
£ 5.02 excl. VAT
/ Each
£ 6.02 incl. VAT
  • Usually arrives within 14 working days