Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Shovel for gardening tool
SPARTEX SNOW-SHOVEL WITH HANDLE WIDTH CM 36,5 845556
SPARTEX SNOW-SHOVEL WITH HANDLE WIDTH CM 36,5 845556
Snow shovel handleless
References
spartex:
845556
rubix:
209A8033
ean:
3660338080111
Technical specifications
Shape of head
Snow shovel shape
Width
36.5
cm
Height
42.5
cm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX SNOW-SHOVEL WITH HANDLE WIDTH CM 36,5 845556
Shovel in duralumin..
Thickness 2.5 mm.
Varnished Ash Handle (1100x38.5 mm)..
Made in France.
Technical specifications
Attributes
Shape of head
Snow shovel shape
Width
36.5
cm
Height
42.5
cm
Weight
2.05
kg
Handle
1100x38,5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.88
excl. VAT
/
Each
£
83.86
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPEAR & JACKSON NEVERBEND INSU TREADED SQUARE MOUTH NO 2 SHOVEL
SPARTEX SPEC02ET BUDGET N02 OPEN SOCKET SQUARE MOUTH X ECONOMY T HANDL
BULLDOG POWERLITE NEWCASTLE 16 INCH DRAINER SHOVEL
WOLF GARTEN LUSM MULTI-CHANGE HAND TROWEL
"CHARLES BENTLEY PLASTIC SNOW SHOVEL WOODEN HANDLE (16 1/2"")"
HILLBRUSH PSH2Y 320MM T-GRIP SHOVEL YELLOW
RICHARD CARTER 16IN NEWCASTLE DRAINERSHOVEL BS8020 INSULATED YD HANDLE
SPEAR & JACKSON NEVERBEND STAINLESS STEEL TRANSPLANT TROWEL
HILLBRUSH SCOOP2W 146MM SEAMLESS HAND SCOOP WHITE
RICHARD CARTER CABLE LAYING SHOVEL SOLID SOCKET X POLYFIBRE YD
SPEAR & JACKSON ALLOY GRAIN SHOVEL 2750AG
SPEAR & JACKSON NEVERBEND STAINLESS STEEL TROWEL
ECLIPSE 228BHM SOLID SOCKET SHOVEL NO.2 TAPER-MYD
RICHARD CARTER TREADED SPADE SOLID SOCKET X POLYFIBRE YD
SPEAR&JACK 2029AV SOLID SOCKET SHOVEL NO.2 SQUARE-MYD