BOTT 40029037.11V DRAWER CABINET
cubio drawer cabinet with 11 drawers WxDxH: 1050x750x1600mm RAL 7035/5010
See technical informationReferences
Bott:40029037.11V
Rubix:45039029
EAN:4025002685556


Product details : BOTT 40029037.11V DRAWER CABINET
cubio drawer cabinet with 11 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 4x 100mm, 2x 125mm, 3x 150mm, 2x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x750x1600mm.
Technical specifications
Attributes
| Number of drawers | 11 |
|---|---|
| Height | 1600 mm |
| Width | 1050 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 2,220.83 excl. VAT
/ Each
£ 2,665.00 incl. VAT
- Delivery usually within ( 16 ) days