Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC TRAYTROLLY-3 TRAYS SI803Y
GPC TRAYTROLLY-3 TRAYS SI803Y
Tray Trolley-3 Trays
References
gpc industries:
SI803Y
rubix:
169A5831
Technical specifications
Material
Steel
Load capacity
100
kg
See all Specifications
Product details
Technical specifications
Product details : GPC TRAYTROLLY-3 TRAYS SI803Y
Conform to CE Standard EN1757-1
Controlled lifting by a hydraulic pump which can be either hand or foot operated
Mobile on 2 swivel 180mm rear castors & 75mm front rollers
Technical specifications
Attributes
Material
Steel
Load capacity
100
kg
Width
445
mm
Height
895
mm
Length
850
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
180.93
excl. VAT
/
Each
£
217.12
incl. VAT
Delivery usually within (
4
) days
Add to cart
Create PDF from product
Check our products from related categories
GPC GC0320-GREEN GC0320 PREMIUM TRUCK 1010X685X725 EXT GREEN
ROEBUCK SCB04Z SECURITY CAGE 1400 X 700 X 1630MM
ROEBUCK G1341L TROLLEY 3 SHELF 610 X 458 X 840MM
APOLLO SBA107R MESH INFIL CURVED BACK SACK TRUCK 1150 X 550 X 540
GPC TT2000Y PLATFORM TRUCK 2000L X 1000W 2000KG LOAD CAPACITY
NT491B HAND DRAWN TRUCK C/W PLY SIDES/ENDS 1500 X 760 400MM PNEUMATIC
APOLLO PADT312Y DISTRIBUTION TROLLEY - 1500H - SIDES BACK AND 2 SHELV
SPARTEX GI380Y ALUMINIUM STAIRCLIMBER WITH SKIDS 550 X 500 X 1180
GPC GI040Y BUDGET BOX TROLLEY
GPC GI813P SACK TRUCK
TP603C ACKERMAN TRUCK - PLYWOOD 1000KG 1500 X 800 PNEUMATIC BLUE/PLYWO
GPC HI936C 3 SHELF PLASTIC SERVICE TROLLEY - 876L 876 X 419 825
GPC PI209Y PLATFORM TRUCK - 2 TUBULAR BAR SIDES 1200 X 800 1060
SPARTEX PI826H PLATFORM TRUCK - 1200 X 800 - 2 MESH SIDES 1500 X 800
GPC PLATFORM TRUCK 1200 X 800 2 MESH ENDS PI822H