GPC PLATFORM TRUCK 1200 X 800 2 MESH ENDS PI822H


Platform Truck 1200 X 800 2 Mesh Ends

References
gpc industries:PI822H
rubix:203A6241
brand logo
brand logo

Product details : GPC PLATFORM TRUCK 1200 X 800 2 MESH ENDS PI822H


Super quality heavy duty veneer deack finish
Easily manoeuvrable on 2 fixed, 2 swivel braked, steel centred 200mm rubber castors
Sides and ends, along with the deck of heavy duty veneer finish are supported by a steel frame
Some assembly required
Large 500kg load capacity (U.D.L.) when using these platform trucks on a level/even surface
Available with a choice of Mesh sides & ends

Technical specifications


Attributes
Width1050 mm
Height850 mm
Length1500 mm
Show UNSPSC/ECL@SS
£ 473.74 excl. VAT
/ Each
£ 568.49 incl. VAT
  • Delivery usually within ( 4 ) days