SPARTEX TI222R PLATFORM TRUCK WITH PUNCTURE PROOF REACH COMPLIANT WHEE


General Purpose Trucks - TI2's

References
spartex:UK-TI222R
rubix:239A9261
brand logo
brand logo
Technical specifications
Materialsteel
Load capacity400 kg
See all Specifications

Product details : SPARTEX TI222R PLATFORM TRUCK WITH PUNCTURE PROOF REACH COMPLIANT WHEE


General Purpose Trucks with either mesh or strong exterior grade plywood base
Mobile on 340mm pneumatic or puncture proof mesh centred wheels
Sides (2 x 275mm drop down) & ends interlock together
For Heavy Duty use with a massive 400kg load capacity
Platform Size: 1200L x 600W x 360H
REACH compliant wheels
Platform size: 1200 x 600mm & 2 x 275mm drop down Mesh sides & ends
Mesh base diamond pattern
Mobile on 340mm pneumatic steel centred wheels
Large platform truck capable of holding a 400kg load

Technical specifications


Attributes
Materialsteel
Load capacity400 kg
Width600 mm
Height360 mm
Length1200 mm
Colourblue
Show UNSPSC/ECL@SS
£ 459.56 excl. VAT
/ Each
£ 551.47 incl. VAT
  • Usually arrives within 14 working days