MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 29.5T


Trousers Toledo Black

References
mascot:03079-010-09-90C45
rubix:384A8964
ean:5707209204080
Pants Toledo 03079-010-09 / 90C45
brand logo
Technical specifications
Colourblack
Size90c45
Main materialpolyester
See all Specifications

Product details : MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 29.5T


Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. CORDURA® fabric reinforced thigh pocket and flap with hook and loop fastening. Ruler pocket and pen pocket in durable CORDURA® fabric. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight760 g
Colourblack
Size90c45
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 65.83 excl. VAT
/ Each
£ 79.00 incl. VAT
  • Usually arrives within 14 working days