MASCOT 12355 BILOXI TROUSERS W/K PCTS ROYAL 48.5R


Trousers Biloxi royal

References
mascot:12355-630-11-82C64
rubix:384A5939
ean:5707209962485
Pants Biloxi 12355-630-11 / 82C64
brand logo
Technical specifications
Colourblue
Size82c64
Main materialcotton
See all Specifications

Product details : MASCOT 12355 BILOXI TROUSERS W/K PCTS ROYAL 48.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Back pocket with flap and hidden press studs. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1020 g
Colourblue
Size82c64
Main materialcotton
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 76.65 excl. VAT
/ Each
£ 91.98 incl. VAT
  • Usually arrives within 14 working days