MASCOT 15531 WIGAN TROUSERS W/H PCTS HV YEL/DANTH 50.5R


Trousers Wigan yellow/dark anthracite

References
mascot:15531-860-1718-82C66
rubix:380A1826
ean:5711074286720
Work trousers Wigan 15531-860-1718 / 82C66
brand logo
brand logo
Technical specifications
ColourYellow
Size82C66
Class EN204712
See all Specifications

Product details : MASCOT 15531 WIGAN TROUSERS W/H PCTS HV YEL/DANTH 50.5R


Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. The dark contrast is placed where the clothing is most exposed to dirt. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something.
brand logo

Technical specifications


Attributes
Logistic Weight1260 g
ColourYellow
Size82C66
Class EN204712
Main materialPolyester
Grammage290 g/m²
Secondary colourGrey
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 144.50 excl. VAT
/ Each
£ 173.40 incl. VAT
  • Usually arrives within 14 working days