SPARTEX 854901 WORK TROUSERS - COTTON/POLYESTER SIZE 62 US GREEN
Work Trousers Cotton / Polyester
See technical informationSee documentsReferences
GISS:854901
Rubix:216A7107
EAN:3660338104244

Documents
Product details : SPARTEX 854901 WORK TROUSERS - COTTON/POLYESTER SIZE 62 US GREEN
WORK JACKET
.
Closing by 4 buttons under tabs .
1 breast patch pocket on left-hand side .
1 inside patch pocket on right-hand side .
2 lower patch pockets .
Offset wrists closed by 1 button .
Round collar .
.
WORK TROUSERS .
2 italian pockets (bottom of pockets with off-white fabric) .
1 right back pocket with button closing .
1 ruler pocket, right leg .
5 openings .
Button fly .
Button closing waist
Closing by 4 buttons under tabs .
1 breast patch pocket on left-hand side .
1 inside patch pocket on right-hand side .
2 lower patch pockets .
Offset wrists closed by 1 button .
Round collar .
.
WORK TROUSERS .
2 italian pockets (bottom of pockets with off-white fabric) .
1 right back pocket with button closing .
1 ruler pocket, right leg .
5 openings .
Button fly .
Button closing waist
Strengths
The benefits of the Cotton/Polyester: Very good dimensional stability Better colour retention after warmer washing in winter and cooler in summer than 100% cotton Softer and stronger Anti-shrink treatment More water-repellent than cotton against water and oil
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 62 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 65% cotton / 35% polyester |
| Grammage | 300 g/m² |
Show UNSPSC/ECL@SS
£ 25.40 excl. VAT
/ Each
£ 30.48 incl. VAT
- Usually arrives within 14 working days
Colour
Size
62
