• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Explosion-proof tools(517)
  • Job-specific tools(2,265)
  • Automotive tooling(444)
See Special tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Special tools
  4. Job-specific tools
  5. Masonry tools
  6. Trowel
  7. RAGNI R111-06 CROWN 6 POINTING TROWEL LONDON

RAGNI R111-06 CROWN 6 POINTING TROWEL LONDON

Trowel

See technical information

References

Ragni:R111-06
Rubix:2002053
brand logo
brand logo

Product details : RAGNI R111-06 CROWN 6 POINTING TROWEL LONDON


Technical specifications


Attributes
Handlesoft grip
Show UNSPSC/ECL@SS
£ 14.43 excl. VAT
/ Each
£ 17.32 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DRAPER 81237 BUCKET TROWEL SOFT GRIPDRAPER EXPERT 81215 SOFT GRIP BUCKET TROWEL 140MMDRAPER 67144 ADHESIVE SPREADING TROWEL 115 X 265MMRAGNI GAUGING TROWEL SOFT GRIP HANDLE 7IN R129SGDRAPER EXPERT 82149 SOFT GRIP SS PLASTERING TROWEL 455MMSPARTEX 845234 OVAL TROWEL LENGTH 120MMRAGNI STAINLESS STEEL INTERNAL CORNER TROWEL R65401SDRAPER 81235 180MM GAUGING TROWEL SOFT GRIPSPARTEX 845243 ROUND TROWEL LENGTH 200MMDRAPER 90083 TROWEL & SQU. SMALL TOOLDRAPER EXPERT 81223 SOFT GRIP PLASTERING TROWEL 120X355MMRAGNI R231 THROW-AWAY MASTIC TROWELDRAPER 28273 S/STEEL HAND TROWEL SOFTGRIPRAGNI 5PCS BRICKIES TROWEL PACK, BRICK & POINTING TROWEL, LINE & PINSDRAPER 34276 PLASTERERS SCRATCHING TOOL
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap