References
Draper:99022
Rubix:382A9316
Manufacturer :99022
EAN:5010559990221





Product details : DRAPER 99022 ST/LESS TRANS/TROWEL
Manufactured with a fully hardened, tempered and polished stainless steel blade securely fitted to a solid ash handle. This quality stainless steel tool is designed to give many years of service. Ideal for the discerning gardener looking for a traditional style.
Technical specifications
Attributes
| Length | 315 mm |
|---|---|
| Width | 1 cm |
| Handle | solid ash handle |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 8.99 excl. VAT
/ Each
£ 10.79 incl. VAT
- Delivery usually within ( 7 ) days
