• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Machine tools(210)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,916)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(108)
  • Storage(5,976)
See Equipment
  • Transport devices(1,916)
See Trolleys
  1. Rubix Categories
  2. Equipment
  3. Trolleys
  4. Transport devices
  5. Trolleys
  6. Handling truck for internal transport
  7. TP622M T/TABLE TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 2000 X 1000 CUSHI

TP622M T/TABLE TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 2000 X 1000 CUSHI

Truck

See technical informationSee documents

References

GPC Industries:TP622M
Rubix:245A0555
brand logo
brand logo

Documents

Product details : TP622M T/TABLE TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 2000 X 1000 CUSHI


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 3,861.77 excl. VAT
/ Each
£ 4,634.12 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

GPC PWPT413Y APOLLO UK POWERED PLATFORM TRUCK 1000 X 700 - SINGLE STEESPARTEX GI380Y ALUMINIUM STAIRCLIMBER WITH SKIDS 550 X 500 X 1180SPARTEX PI833H PLATFORM TRUCK - 1200 X 800 - 3 VENEER SIDESGPC GI823P ALUMINIUM P HANDLE SACK TRUCK WITH SLIDERS 1345 X 510 470SPARTEX TI212R PLATFORM TRUCK WITH REACH COMPLIANT WHEELS - MESH BASESPARTEX TI541R GEN.PURPOSE TRUCK MESH BASE/SIDES 1500X750X360 - REACHHI308Y JANITOL TROLLEYROEBUCK GI400P BULK LOAD SACK TRUCKGPC PI205Y PLATFORM TRUCK - 4 CORNER UPRIGHTS 500KG BLUE/VENEERNT500B HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1220 X 760 400MM PNEUMATIGPC MINI' COMPACT TRUCK GI025YGPC PWDT309Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHTPROPLAZ HI634Y HANDY WORKSHOP TROLLEY 475 X 565 890GPC GC0072-RED PROPLAZ XTRA PREMIUM TAPER TRUCKS 72L REDGPC COMPACT ALUMINIUM STAIRCLIMBER GI083Y
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap