SKF DBL HOUSING SEALX2 TSN 608 L


TSN Four-lip Seal

References
skf:TSN 608 L
rubix:103A3814
manufacturer :422227
ean:7316574647743
brand logo
brand logo
Technical specifications
TypeFour-Lip Seal
See all Specifications

Product details : SKF DBL HOUSING SEALX2 TSN 608 L


SKF housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).
Two lip seal for SNL pillowblock housings (4 pieces).

Strengths

  • Good protection from contamination
  • Keep the lubricant in the housing
  • Part of three barrier solution

Technical specifications


Attributes
Logistics dimensions (L x W x H)12x69,6x69,6 mm
Logistic Weight22,2 g
TypeFour-Lip Seal
Inner diameter35 mm
Outer diameter70.5 mm
Width12.5 mm
SeriesTSN
MaterialThermoplastic Polyester Elastomer
Show UNSPSC/ECL@SS
  • Sold out